-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 45 gal. |
| Color | Red |
| Compatible Shelf Model Number | 29937 |
| Door Closure Type | Self Closing |
| Door Construction | Dual Wall with 1 1/2" Air Gap |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Height | 59 1/4" |
| Door Opening Width | 39 3/4" |
| Door Type | Bi Fold |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Height | 65" |
| Exterior Width | 43" |
| Features | Continuous Piano Hinge, Dual Vents, Fully Welded Constrcution, Grounding Lug, Self Closing Bi Fold Doors, SpillSlope Shelfs, Welded Shelf Hangers |
| Finish | Powder Coated |
| Fm Class | Class 6049 |
| Includes Legs | No |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Height | 60 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 2 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Specialty Format | Standard |
| Storage Capacity | 45 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | Dual Wall with 1 1/2" Air Gap |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 136.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)