-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spill Berm |
|---|---|
| Coating | PVC Coated |
| Color | Yellow |
| Dimension | 30" x 30" x 2" |
| Dimensions | 24" x 24" x 2" |
| Exterior Height | 2" |
| Exterior Length | 30" |
| Exterior Width | 30" |
| Finish | PVC Coated |
| Folded Height | 2" |
| Folded Length | 30" |
|---|---|
| Folded Width | 30" |
| Height | 2" |
| Inside Height | 2" |
| Inside Length | 24" |
| Inside Width | 24" |
| Length | 24" |
| Material | PVC |
| Width | 24" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 63079098990 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)