-
Select Country
- Source Now
Get it by Tuesday, Feb 17
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
| Item | Spill Berm |
|---|---|
| Coating | PVC Coated |
| Color | Yellow |
| Dimension | 36" x 60" x 4" |
| Dimensions | 24" x 48" x 4" |
| Exterior Height | 4" |
| Exterior Length | 60" |
| Exterior Width | 36" |
| Finish | PVC Coated |
| Folded Height | 16" |
| Folded Length | 30" |
|---|---|
| Folded Width | 16" |
| Height | 4" |
| Inside Depth | 60" |
| Inside Height | 4" |
| Inside Length | 60" |
| Inside Width | 36" |
| Length | 24" |
| Material | PVC |
| Width | 48" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 76.2 |
| HS Code | 63079098990 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)