JOHNSON CONTROLS VA9208-BGA-3 Electric Actuator 70 In.-lb. On-off 24vac

Item: AD4HQA
Model: VA9208-BGA-3
Cross Ref: 41P704
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$366.71
5% off
$348.37 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

standard CCN XAPX7, CE, CSA C22.2 NO. 24-93, UL 60730-1:02-CAN/CSA, UL LISTED

Shipping Information

Height (cm) 16.19
Length (cm) 6.98
Width (cm) 9.92
HS Code 8501104020
Country Of Origin MX
Weight (kg) 1.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site