-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Application | Air Conditioning, Heating, Ventilation |
| Auxiliary Contact Form | SPDT |
| Compatible With Brand | Johnson Controls |
| Compatible With Series | VG1000 |
| Connection Type | FNPT |
| Control Signal | Floating Point, Proportional, On/Off |
| Cycle Time | 150 sec. |
| Depth | 2 3/4" |
| Electrical Connection Type | Cable |
| Electrical Lead Length | 4 ft. |
| Enclosure Rating | NEMA 2, IP54 |
| For Use With | VG 1000 Ball Valves |
| Frequency | 50/60 Hz |
| Height | 6 3/8" |
| Includes | Valve Linkage |
| Includes Electrical Leads | Electrical Leads Included |
| Materials Of Construction | Forged Brass Body, Stainless Steel |
| Media Temperature Range | 23°F to 250°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
|---|---|
| Number Of Auxiliary Switches | 2 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 2 3/4" |
| Overall Height | 6 3/8" |
| Overall Width | 3 15/16" |
| Power Consumption | 7.9 VA |
| Pressure Rating | 580 psig |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Spring Return |
| Size | 1/2" to 2" |
| Stroke Deg. | 90° |
| Stroke Degree | 95° |
| Stroke Length | Not Rated |
| Torque | 70 lbs.-in. |
| Type | Actuated |
| Voltage | 24V AC |
| Width | 3.906" |
| standard | CCN XAPX7, CE, CSA C22.2 NO. 24-93, UL 60730-1:02-CAN/CSA, UL LISTED |
| Height (cm) | 16.19 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 9.92 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)