-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Regulating Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Application | Head Pressure Control With Non-Corrosive Refrigerants |
| Capillary Material | Copper |
| Connection | Sweat |
| Connection Size | 1 |
| Design Pressure | 630 psig |
| Flow Rate - Maximum | 73 GPM |
| For Media | Water/Glycol |
| For Media State | Liquid |
| For Repair Kit - Manufacturer Model Number | STT17A-622R |
| For Use With | Non Corrosive Refrigerants |
| Maximum Operating Pressure | 630 psi |
| Min. Fluid Temp. | -4°F |
| Number Of Ports | 2 |
| Number Of Ways | 2 |
| Opening Point Adjustment | Adjustable |
|---|---|
| Opening Pressure - Maximum | 400 psi |
| Opening Pressure - Minimum | 200 psi |
| Operating Temperature - Maximum | 170°F |
| Operating Temperature - Minimum | -4°F |
| Overall Height | 10 1/2" |
| Overall Length | 4 3/4" |
| Overall Width | 2 13/16" |
| Pipe Connection Size | 1" |
| Pipe Connection Type | Sweat |
| Port | 1" |
| Product Type | Pressure Regulating Valve |
| Repair Kit | STT17A-622R |
| Replacement Cartridge - Manufacturer Model No. | SEP38A-603R |
| Replacement Cartridge - Mfr. Model No. | SEP38A-603R |
| Type | 2 Way |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 7.14 |
| Width (cm) | 12.06 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)