-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Valve Actuator Positioner |
|---|---|
| Adjustment Method | Screwdriver |
| Air Consumption | 5 SCIM |
| Ambient Temp. Range | 150°F |
| Application | Pneumatic Valve Actuators |
| Body Material | Die Cast Aluminum |
| Compatible Product Type | Pneumatic Actuators |
| Compatible With Manufacturer Model Number | MP8000, VG2000, VG7000 |
| Construction | Die Cast Aluminum |
| Control Range | 3 psi to 13 psi |
| Cover Material | Plastic |
| Depth | 3 1/4" |
| Diaphragm Material | Rubber |
| For Actuator | Pneumatic Valve |
| Height | 3 7/8" |
| Includes | Interconnecting Linkage, Mounting Hardware |
| Main Port Connection Size | 1/8" |
| Material Of Construction | Die Cast Aluminum |
|---|---|
| Max. Operating Span | 13 psi |
| Max. Safe Air Psi | 25 psi |
| Maximum Starting Point | 12 psi |
| Min. Starting Point | 2 psi |
| Minimum Operating Span | 3 psi |
| Output Port Connection Size | 1/8" |
| Overall Depth | 3 1/4" |
| Overall Height | 3 7/8" |
| Overall Length | 3 1/4" |
| Overall Width | 2 3/4" |
| Pilot Port Connection Size | 1/8" |
| Pressure Range | 0 psi to 20 psi |
| Product Type | Damper Actuator Positioner |
| Supply Pressure | 20 psi |
| Width | 2 23/32" |
| Height (cm) | 9.84 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 6.91 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)