-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Valve Actuator |
|---|---|
| Air Connection Size | 1/8" |
| Air Connection Type | Barbed Hose |
| Application | Control Of Hot/Chilled Water |
| Compatible Valve Size | 1/2", 3/4" |
| Control Pressure - Maximum | 30 psi |
| Diaphragm Material | Synthetic Rubber |
| Effective Diaphragm Area | 4 sq. in. |
| Height | 2 3/8" |
| Housing Material | Die Cast Aluminum |
| Includes Mounting Kit | Valve Mounting Kit Included |
| Length | 4.406" |
| Manufacturer Series | V-3801 Series |
| Max. Air Pressure | 30 psi |
| Nominal Spring Range | 3 psi to 13 psi |
|---|---|
| Operating Pressure | 0 psi to 30 psi |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 2 1/4" |
| Overall Length | 2 3/8" |
| Overall Width | 5 7/32" |
| Return Action | Spring Return |
| Specific Valve Action | Spring Return Up |
| Spring Range Maximum | 13 psi |
| Spring Range Minimum | 3 psi |
| Stroke | 3/4" |
| Width | 4.406" |
| Height (cm) | 6.03 |
|---|---|
| Length (cm) | 11.19 |
| Width (cm) | 11.19 |
| HS Code | 8412390080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)