-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Valve Actuator |
|---|---|
| Air Connection Size | 1/8" |
| Air Connection Type | Barbed Hose |
| Application | Control Of Hot/Chilled Water |
| Control Pressure - Maximum | 25 psi |
| Diaphragm Material | Synthetic Rubber |
| Effective Diaphragm Area | 8 sq. in. |
| Height | 3.688" |
| Housing Material | Die Cast Aluminum |
| Includes Mounting Kit | Valve Mounting Kit Not Included |
| Includes Positioner | Positioner Included |
| Length | 3 3/4" |
| Manufacturer Series | V-3000 |
| Max. Air Pressure | 25 psi |
| Nominal Spring Range | 3 psi to 13 psi |
|---|---|
| Operating Pressure | 0 psi to 25 psi |
| Operating Temperature - Maximum | 150°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 3 11/16" |
| Overall Length | 3 7/16" |
| Overall Width | 4 13/32" |
| Return Action | Spring Return |
| Specific Valve Action | Spring Return Up |
| Spring Range Maximum | 13 psi |
| Spring Range Minimum | 3 psi |
| Stroke | 3/4" |
| Width | 4.406" |
| Height (cm) | 9.37 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 11.19 |
| HS Code | 8412390080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)