-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Display Type | None |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Housing Color | Not Applicable |
| Housing Material | Not Applicable |
| Housing Type | Open Mounted |
| Loop Resistance | 1000 ohms |
| Maximum Sensing Temperature | 250°F |
| Measurement Type | Averaging |
|---|---|
| Minimum Sensing Temperature | -50°F |
| Mounting Location | Duct Mount |
| Output | Not Applicable |
| Product Type | Duct Temperature Sensor |
| Sensing Element | Platinum |
| Sensing Element Type | Platinum |
| Temp. Accuracy | -0.06% to +0.06% |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 10.16 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)