-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transducer |
|---|---|
| Accuracy | -1% to +1% |
| Burst Pressure | 5x |
| Compatible With | All Media Compatible With 17-4Ph Stainless Steel, Including Ammonia |
| Electrical Connections | Packard Connector |
| Explosion/fire Proof | No |
| Features | 1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port |
| Fitting Material | Stainless Steel |
| For Use With Media Type | Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water |
| Full-scale Accuracy | -1% to +1% |
| Housing Material | Stainless Steel |
| Intrinsically Safe | No |
| Loop Resistance | Minimum Between Transducer Body And Any Wire: 100 Megohm @ 500 V DC |
| Manufacturers Warranty Length | 3 yrs. |
| Material | Stainless Steel |
| Max. Pressure | 1500 psi |
| Maximum Loop Resistance | 100 Mega Ohms @ 500V Dc |
| Maximum Operating Temperature | 185°F |
| Maximum Pressure | 750 psi |
| Minimum Operating Temperature | -40°F |
| Minimum Pressure | 0 psi |
| Nema Rating | 8 - Class 1, Division 2, Groups A, B, C, And D |
| No. Of Wires | 3 |
|---|---|
| Operating Temp. | -40°F to +185°F |
| Operating Temp. Range | -40°F to +185°F |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Length | 3.19" |
| Overall Width | 7/8" |
| Overpressure | 2 x Range |
| Power Required | 9-30V DC |
| Pressure Range | 0 psi to 750 psi |
| Pressure Units | Psig/Bar |
| Process Connection | 1/4" Male SAE 45° Flare |
| Process Connection Gender | Male |
| Process Connection Size | 1/4" |
| Process Connection Type | SAE 45° Flare |
| Range | 0 psig to 750 psig |
| Safety Rating | Class I Div. 2 |
| Series | P499 Series |
| Storage Temperature Range | -40°F to +257°F |
| Transmitter Type | Pressure Transmitter |
| Wetted Materials | Stainless Steel |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 2.22 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)