-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zone Valve |
|---|---|
| Actuator Control Pressure - Maximum | Not Applicable |
| Actuator Cover Material | Not Applicable |
| Actuator Gears Material | Not Applicable |
| Actuator Housing Material | Not Applicable |
| Actuator Return Action | Not Applicable |
| Actuator Type | Not Applicable |
| Actuator Voltage | Not Applicable |
| Application | Chilled/Hot Water Control, Fan Coils, Heat Exchangers, Saturated Steam Control |
| Body Material | Brass |
| Close-off Pressure | 25 psi |
| Coefficient Of Volume | 3.5 |
| Control Signal | On/Off |
| Cv Flow Rate | 3.5 |
| Depth | 1 3/4" |
| Fluid Temperature - Maximum | 200°F |
| Fluid Temperature - Minimum | 32°F |
| For Media | Water, Water-Glycol Solution To 50% |
| For Use With | J Series Actuators |
| Frame Material | Brass |
| Gasket Material | Viton |
| Gasket/plug Material | Viton |
|---|---|
| Height | 1 7/8" |
| High Pressure Closeoff | 30 |
| Includes | Valve Only |
| Includes Actuator | Actuator Not Included |
| Installation Orientation | Horizontal |
| Max. Allowable Pressure | 300 psi |
| Max. Temp. | 200°F |
| Min. Actuator Control Pressure | Not Applicable |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 32°F |
| Overall Depth | 1 3/4" |
| Overall Length | 2 3/4" |
| Overall Width | 1 7/8" |
| Port Connection Gender | Female |
| Port Connection Size | 3/4" |
| Port Connection Type | NPT |
| Safe Working Water Psi | 300 psi |
| Spring Action | Spring Return |
| Stem Material | Brass |
| Width | 2 3/4" |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 6.98 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)