-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zone Valve |
|---|---|
| Depth | 1 3/4" |
| Height | 1 7/8" |
| Max. Temp. | 200°F |
|---|---|
| Width | 2 3/4" |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 6.98 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)