-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Switch |
|---|---|
| Body Material | Polycarbonate |
| Connection Size | 1" |
| Connection Type | NPT |
| Cord Length | Cordless |
| Enclosure Rating | NEMA 4 |
| Float Dia. | 1 1/8" |
| Float Diameter | 1 1/8" |
| Float Length | 5 4/5" |
| Float Material | Copper |
| For Media Type | Chlorinated Water, Nonhazardous Liquids |
| Height | 4" |
| Housing Material | Polycarbonate |
| Hp @ 1 Phase - 115v | 1 hp |
| Hp @ 1 Phase - 230v | 1 hp |
| Lead | No |
| Length | 13 1/5" |
| Max. Media Temperature | 250°F |
| Max. Operating Pressure | 100 psig |
| Max. Pressure | 100 psi |
| Max. Temp. | 250°F |
| Media Type | Chlorinated Water, Nonhazardous Liquids |
|---|---|
| Mounting Bracket Material | Brass |
| Mounting Direction | Horizontal, Vertical |
| Mounting Orientation | Horizontal, Vertical |
| Mounts | Into Sensed Media Vessel |
| Operation | Provides Control Where Liquid Levels Rise And Fall |
| Overall Length | 13.2" |
| Probe Material | Copper |
| Probe Type | Rod |
| Process Connection | 1" |
| Process Connection Type | NPT |
| Product Type | Float Switch |
| Series | F263 Series |
| Stem Length | 8 1/2" |
| Stem Material | Brass |
| Switch Type | SPDT |
| Type | Float |
| Va Rating | 720 VA |
| Voltage | 120/230V AC |
| Width | 2 3/4" |
| Standards | CULUS, FCC COMPLIANT, ICES-003, RCM COMPLIANT |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.98 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)