-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flow Switch |
|---|---|
| Connection | 1/2" FNPT |
| Connection Size | 1/2" |
| Connection Type | FNPT |
| Contact Rating | 16A @ 120V AC - Full Load |
| Contact Rating (ac) | 16A @ 120V (Full Load) |
| Enclosure Rating | NEMA 4 |
| Flow Rate Range | 0.6-17 GPM |
| Flow-switch Type | Paddle |
| For Pipe Size | 1/2" |
| Frequency | 50/60 Hz |
| Height | 3.3" |
| Horsepower (maximum) | 1 hp |
| Housing Material | Plastic, Stainless Steel |
| Housing/body Material | Stainless Steel |
| Hp | 1 hp |
| Max. Ambient Temp. | 140°F |
| Max. Flow Rate | 17 GPM |
|---|---|
| Max. Media Temp. | 250°F |
| Max. Pressure | 290 psi |
| Min. Ambient Temp. | -40°F |
| Min. Flow Rate | 0.6 GPM |
| Min. Media Temp. | -20°F |
| Overall Height | 3.3" |
| Overall Width | 6" |
| Series | F261 Series |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 4 |
| Switch Type | SPDT |
| Type | Low Flow |
| Voltage | 24-230V |
| Wetted Material | Viton |
| Width | 6" |
| standard | CE CERTIFIED, FCC TO CFR47, PART 15, SUBPART B, CLASS B INDUSTRY CANADA (IC) TO CANADIAN ICES-003, CLASS B LIMITS, NORTH AMERICA: CULUS LISTED, UL60730, FILE E6688 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 15.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)