-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | 10A @ 120V AC/360Va @ 120V AC Pilot Duty |
| Enclosure Rating | NEMA 4 |
| Flow Rate - Maximum | 760 GPM |
| Flow Rate - Minimum | 2.5 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1", 2", 3", 6" |
| For Use With | Liquids |
| Height | 11.3" |
| Horsepower - Maximum | 1 hp |
| Housing Material | Stainless Steel |
| Hp | 1 hp |
| Max. Ambient Temp. | 140°F |
| Max. Flow Gpm | 760 GPM |
| Max. Flow Rate | 760 GPM |
| Max. Media Temp. | 250°F |
|---|---|
| Max. Pressure | 290 psi |
| Media Temp. Range | -20°F to +250°F |
| Min. Ambient Temp. | -40°F |
| Min. Flow Rate | 2.5 GPM |
| Min. Flow Rate (gpm) | 2.5 GPM |
| Overall Height | 11.3" |
| Overall Width | 6" |
| Series | F261 Series |
| Set Point Configuration | Adjustable |
| Switch Type | SPDT |
| Type | Standard Flow |
| Voltage | 4-120V |
| Wetted Material | Viton |
| Wetted Materials | Viton |
| Width | 6" |
Johnson Controls F261MAL-V01C flow switch is designed to monitor fluid flow, ensuring optimal system performance and safety. This switch is used in pipelines, pumps and cooling systems to detect low or excessive flow rates, preventing equipment damage, overheating or inefficiencies.
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 15.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.9 |

The F261MAL-V01C has a 1 inch MNPT connection size.
Regular inspection, cleaning and testing are recommended to ensure proper functionality.
Yes, it can be used at voltages ranging from 4V to 120V.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)