-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating | 16A @ 120V AC - Full Load |
| Contact Rating (ac) | 16A @ 120V (Full Load) |
| Enclosure Rating | NEMA 4 |
| Flow Rate - Maximum | 760 GPM |
| Flow Rate - Minimum | 2.5 GPM |
| Flow Rate Range | 2.5-760 GPM |
| Flow Switch Type | Paddle |
| For Pipe Size | 1", 2", 3", 6" |
| For Use With | Liquids |
| Frequency | 50/60 Hz |
| Height | 11.3" |
| Horsepower - Maximum | 1 hp |
| Housing Material | Stainless Steel |
| Housing/body Material | Stainless Steel |
| Hp | 1 hp |
| Max. Ambient Temp. | 140°F |
| Max. Flow Gpm | 760 GPM |
| Max. Flow Rate | 760 GPM |
|---|---|
| Max. Media Temp. | 250°F |
| Max. Pressure | 290 psi |
| Media Temp. Range | -20°F to +250°F |
| Min. Ambient Temp. | -40°F |
| Min. Flow Rate | 2.5 GPM |
| Min. Flow Rate (gpm) | 2.5 GPM |
| Min. Media Temp. | -20°F |
| Overall Height | 11.3" |
| Overall Width | 6" |
| Series | F261 Series |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 4 |
| Type | Standard Flow |
| Voltage | 24-230V |
| Wetted Material | Viton |
| Wetted Materials | Viton |
| Width | 6" |
| Standards | CE CERTIFIED, FCC TO CFR47, PART 15, SUBPART B, CLASS B INDUSTRY CANADA (IC) TO CANADIAN ICES-003, CLASS B LIMITS, NORTH AMERICA: CULUS LISTED, UL60730, FILE E6688 |
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 15.24 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)