-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temp. Control |
|---|---|
| Ambient Humidity | 0% rh to 95% rh |
| Application | Beverage Coolers, Chiller Control, Cooling Tower Control, Refrigeration, Temperature Sensing And Control |
| Color | Gray |
| Compatible With Series | 350 Series |
| Contact | SPDT x 1 |
| Contact Form | SPDT |
| Contact Rating Resistive @ 120v | 10A |
| Contact Rating Resistive @ 240v | 10A |
| Contact Rating Resistive @ 277v | 10A |
| Contact Type | SPDT |
| Control Range | -35°F to +55°F |
| Dehumidification Control | No |
| Depth | 2 13/32" |
| Differential | +0.5°F to +17°F |
| Differential Type | Adjustable |
| Digit Size | Standard |
| Display Type | Analog |
| Dual Transformer Compatible | No |
| For Use With | Suitable For Temperature Control In Refrigeration Applications |
| Full Load Amps @ 120v | 15A , 9.8A |
| Full Load Amps @ 240v Ac | 4.9A |
| Full Load Current @ 240v Ac | 4.9A |
| Height | 5" |
| Housing Color | Gray |
| Housing Material | Silicon |
| Hp @ 120vac | 1/2 hp |
| Hp @ 240v Ac | 1/2 hp |
| Humidification Control | No |
| Includes | A99Bc-25C Temperature Sensor |
| Inductive Amps @ 120v | 9.8A |
| Inductive Amps @ 208v | 4.9A |
| Inductive Amps @ 240v | 4.9A |
| Input Voltage | 120/240V AC |
| Ip Rating | IP20 |
| Locked Rotor Amps @ 120v | 58.8A |
| Locked Rotor Amps @ 240v | 29.4A |
| Maximum Control Temperature | 130°F |
| Maximum Temperature Differential Setting | 30°F |
|---|---|
| Minimum Control Temperature | -30°F |
| Minimum Temperature Differential Setting | 1°F |
| Mounting Direction | Vertical |
| Nema Rating | 1 |
| Nema/ip Rating | 1/Nema Ip20 |
| No. Of Contacts | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Sensor Inputs | 1 |
| Number Of Sensors Included | 1 |
| Number Of Spdt Outputs | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Overall Depth | 2 3/8" |
| Overall Height | 5" |
| Overall L X W | 5" x 2 3/8" |
| Overall Length X Width | 5" x 2 3/8" |
| Overall Width | 2 3/8" |
| Pilot Duty Contacts | 125 VA |
| Product Type | Temperature Control |
| Remote Sensing Bulb Included | Yes |
| Remote Sensing Capability | Yes |
| Resistive Amps @ 208v Ac | 10A |
| Resistive Load Amps @ 240v | 29.4A |
| Resistive Load Current @ 120v | 58.8A |
| Sensor Location | Remote |
| Sensor Type | Temperature |
| Shape | Rectangle |
| Switch Action | Open/Close On Rise |
| Temperature Control Function | Heat And Cool |
| Temperature Readout | No |
| Temperature Scale | Fahrenheit |
| Thermostat Programmable | No |
| Variable Output Voltage | No |
| Voltage | 24-277V AC |
| Width | 2 13/32" |
| standard | CCN XAPX, UL |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 6.11 |
| Width (cm) | 6.19 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)