-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control |
|---|---|
| Comments | Without Sensor |
| Family Series | Johnson Controls Controllers, A350 On-Off Temperature Control Series |
| Standard Logo | cul.png, ul.png |
| Type | Standard Nema 1 |
|---|---|
| Voltage | 120/240V AC |
| voltage (ac) | 24/120/240V |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.24 |
| Width (cm) | 6.35 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)