-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Temperature Insulation |
|---|---|
| Approx. "r" Value | 1.03 |
| Color | White |
| Density | 55 lbs.-cu. ft. |
| Facing Material | Unfaced |
| Foam Cell Type | Closed |
| Form | Board |
| Insulation Color | White |
| Insulation Material | Calcium Silicate |
| Length | 48" |
| Material | Calcium Silicate |
| Maximum Use Temperature | 1700°F |
| Minimum Operating Temperature | 0°F |
|---|---|
| Moisture Absorption | Minimal |
| Overall Length | 4 ft. |
| Overall Width | 4 ft. |
| R Value | 1.03 |
| Strength | Extra Extra Strong |
| Temp. Range | 0°F to +1700°F |
| Thickness | 1" |
| Water Vapor Absorption | Minimal |
| Width | 48" |
| Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263 |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 129.38 |
| Width (cm) | 124.14 |
| HS Code | 6810990000 |
|---|---|
| Weight (kg) | 57.6 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)