-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Temperature Insulation |
|---|---|
| Approx. "r" Value | 0.52 |
| Color | White |
| Density | 40 lbs.-cu. ft. |
| Facing Material | Unfaced |
| Foam Cell Type | Closed |
| Form | Board |
| Insulation Color | White |
| Insulation Material | Calcium Silicate |
| Length | 12" |
| Material | Calcium Silicate |
| Maximum Use Temperature | 1700°F |
| Minimum Operating Temperature | 0°F |
|---|---|
| Moisture Absorption | Minimal |
| Overall Length | 12" |
| Overall Width | 12" |
| R Value | 0.52 |
| Strength | Extra Extra Strong |
| Temp. Range | 0°F to +1700°F |
| Thickness | 1/2" |
| Water Vapor Absorption | Minimal |
| Width | 12" |
| Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263 |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 37.94 |
| Width (cm) | 32.7 |
| HS Code | 6810990000 |
|---|---|
| Weight (kg) | 1.0755 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)