-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow |
|---|---|
| Application | Food Processing, Potable Water |
| Color | White |
| Compatible Tube Material | Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Push To Connect |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | NPTF |
| Fitting Side B Pipe Size | 3/8" |
| Fitting Thread Size | 3/8"-18 |
| Includes Pre-applied Thread Sealant | No |
| Material | Polypropylene |
| Max. Operating Pressure | 150 psi |
|---|---|
| Max. Operating Temp. | 140°F |
| Minimum Operating Temperature | 33°F |
| Pipe Size | 3/8" |
| Release Ring Material | EPDM |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| System Of Measurement | Imperial |
| Thread Size | 3/8"-18 |
| Tube Size | 1/2" |
| standard | FM01977–ISO 9001, WRAS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)