-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Potable Water |
| Basic Material | Plastic |
| Body Material | Polypropylene |
| Color | White |
| Compatible Tube Material | Polypropylene |
| Connection Type | Tube |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Fitting Side C Connection Type | Push-To-Connect |
| Fitting Side C Tube Outer Diameter | 1/4" |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi @ 70°F |
| Maximum Operating Temperature | 149°F |
| Minimum Operating Temperature | 33°F |
| Resistance Properties | Chemical Resistant |
| Specific Fitting Shape | Tee |
| System Of Measurement | Imperial |
| Temp. Range | +9°F to +150°F |
| Tube Size | 1/4" |
| Standards | NSF/ANSI 51, NSF/ANSI 61 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)