-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degrees |
|---|---|
| Air Temp. Range | -14°F to +167°F |
| Application | Air, Potable Water |
| Barb Style | Standard |
| Basic Material | Plastic |
| Body Material | Acetal Copolymer |
| Color | Gray |
| Compatible Tube Material | Copper, CPVC, PEX |
| Connection Type | Stem x Barbed |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Tube Stem |
| Fitting Side A Tube Inner Diameter | 1/4" |
| Fitting Side B Connection Type | Barbed |
| Fitting Side B Tube Inner Diameter | 1/4" |
|---|---|
| Fluid Temp. | 33°F to 140°F |
| Hose I.d. | 1/4" |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 70°C |
| Minimum Operating Temperature | 20°C |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| Stem O.d. | 1/4" |
| Tube Size | 1/4" |
| Standards | NSF/ANSI 51, NSF/ANSI 61 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.38 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)