-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stem Adapter |
|---|---|
| Application | Potable Water |
| Basic Material | Plastic |
| Body Material | Acetal Copolymer |
| Color | Gray |
| Connection Type | Tube x Male BSPT |
| Fitting Material | Acetal |
| Fitting Side A Connection Type | Tube Stem |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | BSPT |
| Fitting Side B Pipe Size | 1/4" |
|---|---|
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 158°F |
| Minimum Operating Temperature | 68°F |
| Pipe Size | 1/4" |
| Specific Fitting Shape | Straight Adapter |
| Stem O.d. | 3/8" |
| System Of Measurement | Imperial |
| Standards | NSF/ANSI 51, NSF/ANSI 61 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)