-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Labor Law Poster |
|---|---|
| Compliance Type | State Labor Law |
| Height | 26" |
| Language | English |
| Material | Plastic |
| Number Of Posters Included New | 1 |
| Product Type | Poster |
|---|---|
| Size (wxh) | 24" x 40" |
| Subject Matter | Labor Law |
| Subscription Length | 3 yrs. |
| Subject Matter [new] | Labor Law |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)