JJ KELLER 100-AK Labor Law Poster State Labor Law AK

Item: AH2HUJ
Model: 100-AK
Cross Ref: 29DZ85
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.74
10% off
$50.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Labor Law Poster
Compliance Type State Labor Law
Height 27"
Includes State Poster
Language English
Material Plastic
Number Of Posters Included New 1
Product Type Poster
Size (wxh) 30" x 24"
Subject Matter Labor Law
Width 19"
Subject Matter [new] Labor Law

Product Details

    • Compliance Type : State Labor Law
    • Subscription Length : None

Shipping Information

Height (cm) 0.13
Length (cm) 72.39
Width (cm) 6.35
Country Of Origin US
Weight (kg) 0.2205

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site