-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Labor Law Poster |
|---|---|
| Compliance Type | State Labor Law |
| Height | 27" |
| Includes | State Poster |
| Language | English |
| Material | Plastic |
| Number Of Posters Included New | 1 |
|---|---|
| Product Type | Poster |
| Size (wxh) | 30" x 24" |
| Subject Matter | Labor Law |
| Width | 19" |
| Height (cm) | 0.13 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)