JJ KELLER 100-CT-K Labor Law Poster Kit CT English 27 Inch Width

Item: AH2HZE
Model: 100-CT-K
Cross Ref: 29EA97
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$76.74
5% off
$72.90 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Labor Law Poster Kit
Height 27"
Language English
Material Laminated Paper
Width 27"

Product Details

    • Compliance Type : Federal and State Labor Law
    • Subscription Length : None

Shipping Information

Height (cm) 0.13
Length (cm) 72.39
Width (cm) 6.35
Country Of Origin US
Weight (kg) 0.4365

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site