JJ KELLER 100-AZ-K Labor Law Poster Kit AZ English 19 Inch Width

Item: AH2HZC
Model: 100-AZ-K
Cross Ref: 29EA95
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$76.74
5% off
$72.90 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Labor Law Poster Kit
Compliance Type Federal And State Labor Law
Fmla Notice Included Yes
Height 27"
Includes Federal Poster, State Poster
Language English
Material Plastic
Number Of Posters Included New 2
Product Type Poster Set
Size 19" x 27"
Size (wxh) 19" x 27"
Subject Matter Labor Law
Width 19"

Product Details

    • Compliance Type : Federal and State Labor Law
    • Subscription Length : None

Shipping Information

Height (cm) 0.13
Length (cm) 72.39
Width (cm) 6.35
Country Of Origin US
Weight (kg) 0.4365

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site