-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mill/Drill Machine |
|---|---|
| Base Dimensions | 12/1/2" x 19 3/4" |
| Chuck Size | 1/2" |
| Column Dia. | 3 5/8" |
| Column Material | Cast Iron |
| Column Shape | Round |
| Cross Travel - Maximum | 6" |
| Drilling Capacity | 1" |
| Drilling Capacity - Steel | 1" |
| Drive Type | Belt Drive |
| End Milling Capacity | 1/2" |
| Face Milling Capacity | 2 1/2" |
| Frequency | 60 Hz |
| Head | Belt Drive |
| Head Material | Belt Drive |
| Head Swivel - Left | 360° |
| Head Swivel - Right | 360° |
| Horsepower | 1 hp |
| Included Powerfeeds | No Powerfeed |
| Includes | (3) Handle Rods, (3) Handwheels With Handles, (3) Rubber Knobs, 1/2" Drill Chuck With Chuck Key, 2-1/2" Angle Vise (Jmd-15), 2) Rubber Knobs, 23 mm Wrench, 3" Angle Vise, 3 mm Hex Wrench, 3/8" Washer, 3/8" x 1" Hex Socket Cap Screw, 4 mm Hex Wrench, 5 mm Hex Wrench, Adjustable Carbide Facemill, Bolts, Can Touch-Up Paint, Crank Body, Crank Handle, Facemill Arbor, Lifting Hook, Nuts, Spindle Guard Assembly, Washers |
| Includes Chuck | Chuck Included |
| Includes Digital Readout | Digital Readout Included |
| Includes Lights | Light Not Included |
| Includes Stand | Stand Sold Separately |
| Longitudinal Travel - Maximum | 14" |
| Max. Distance Spindle To Table | 14 1/2" |
| Motor Hp | 1 hp |
| Motor Speed - Maximum | 2580 RPM |
| Motor Type | Totally Enclosed Fan Cooled |
| Motor Voltage | 115/230V |
| No. Of Motor Phase | 1 |
| No. Of Spindle Speeds | 12 |
| Number Of Spindle Speeds | 12 |
| Number Of T-slots | 4 |
| Operation | Manual |
| Overall Depth | 38" |
|---|---|
| Overall Dimensions | 38" x 37 1/2" x 42" |
| Overall Height | 42" |
| Overall Width | 37 1/2" |
| Phase | 1 |
| Quill Dia. | 2 1/2" , 2 7/16" |
| Quill Diameter | 2 7/16" |
| Range Of Spindle Speeds | 110-2580 RPM |
| Rpm | 110-2580 RPM |
| Series | JMD-15 Series |
| Speed Control | Fixed |
| Spindle Speed | 110-2580 RPM |
| Spindle Speed - Maximum | 2580 RPM |
| Spindle Speed - Minimum | 110 RPM |
| Spindle Taper | R8 |
| Spindle To Table | 15" |
| Spindle Travel | 3 1/2" |
| Spindle Travel - Maximum | 3 1/2" |
| Spindle-to-table Distance | 14 1/2" |
| Swing | 14 1/2" |
| T-slot Centers | 1 13/16" |
| T-slot Width | 9/16" |
| T-slots No. And Size | 9/16" |
| T-slots Number | 4 |
| Table Depth | 7 1/2" |
| Table Length | 7 1/2" |
| Table Longitudinal Travel | 14" |
| Table Surface Height | Variable |
| Table Width | 23" |
| Table Work Surface | 7 1/2" x 23" |
| Travel | 5 1/2" |
| Travel Length | 5 1/2" |
| Voltage | 115/230V |
| Work Table Weight Capacity | 350 lbs. |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 95.25 |
| HS Code | 8459690020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)