-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mill/Drill Machine |
|---|---|
| Base Dimensions | 12 1/2" x 19 3/4" |
| Chuck Size | 1/2" |
| Column Dia. | 3 5/8" |
| Column Material | Cast Iron |
| Column Shape | Round |
| Corded/banded | Corded |
| Corded/wireless | Corded |
| Cross Travel - Maximum | 6" |
| Drilling Capacity | 1" |
| Drilling Capacity - Steel | 1" |
| Drive Type | Belt Drive |
| End Milling Capacity | 1/2" |
| Face Milling Capacity | 2 1/2" |
| Frequency | 60 Hz |
| Head | Belt Drive |
| Head Material | Belt Drive |
| Head Swivel - Left | 360° |
| Head Swivel - Right | 360° |
| Horsepower | 1 hp |
| Included Powerfeeds | No Powerfeed |
| Includes | Adjustable Carbide Facemill, Arbor, Chuck, Chuck Guard, Draw Bar, Work Light |
| Includes Chuck | Chuck Included |
| Includes Lights | Light Included |
| Includes Stand | Stand Sold Separately |
| Longitudinal Travel - Maximum | 14" |
| Max. Distance Spindle To Table | 14 1/2" |
| Motor Hp | 1 hp |
| Motor Speed - Maximum | 2580 RPM |
| Motor Voltage | 115/230V |
| No. Of Motor Phase | 1 |
| No. Of Spindle Speeds | 12 |
| Number Of Spindle Speeds | 12 |
| Number Of T-slots | 4 |
|---|---|
| Operation | Manual |
| Overall Depth | 38" |
| Overall Dimensions | 38" x 37 1/2" x 42" |
| Overall Height | 42" |
| Overall Width | 37 1/2" |
| Phase | 1 |
| Power Source | Corded |
| Quill Dia. | 2 7/16" , 2.438" |
| Quill Diameter | 2 7/16" |
| Range Of Spindle Speeds | 110-2580 RPM |
| Rpm | 110-2580 RPM |
| Series | JMD-15 Series |
| Speed Control | Fixed |
| Spindle Speed - Maximum | 2580 RPM |
| Spindle Speed - Minimum | 110 RPM |
| Spindle Taper | R8 |
| Spindle To Table | 15" |
| Spindle Travel | 3 1/2" |
| Spindle Travel - Maximum | 3 1/2" |
| Spindle-to-table Distance | 14 1/2" |
| Swing | 14 1/2" |
| T-slot Centers | 1 13/16" |
| T-slot Width | 9/16" |
| T-slots No. And Size | 9/16" |
| T-slots Number | 4 |
| Table Depth | 7 1/2" |
| Table Length | 7 1/2" |
| Table Longitudinal Travel | 14" |
| Table Width | 23" |
| Table Work Surface | 7.5" x 23" |
| Voltage | 115/230V |
| Work Table Weight Capacity | 350 lbs. |
JET Tools 350017 (JMD-15) mill / drill machine used in manufacturing and metalworking tasks to cut, shape & drill holes in a workpiece made of metal, wood or other materials.
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 95.25 |
| HS Code | 8465950060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 205.65 |
Wear appropriate protective gear and ensure proper machine & tool setup.
Lubricate moving parts, clear chips & debris and inspect & replace worn parts.
The cutting tool's spindle speed controls how quickly it rotates and slices through the material. In order to attain the intended outcome without harming the tool or workpiece, operators must optimise the spindle speed.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)