-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lathe |
|---|---|
| Bed Width | 16" |
| Carriage Travel - Maximum | 72 1/2" |
| Compound Slide Travel - Maximum | 5 1/2" |
| Cross Feed - Maximum | 0.0404 in./rev. |
| Cross Feed - Minimum | 0.01 in./rev. |
| Cross Slide Travel - Maximum | 14 1/16" |
| Current | 12.7/25.4A |
| Digital Readout Included | Newall Dp700 |
| Frequency | 60 Hz |
| Horsepower | 10 hp |
| Includes | (2) Steady Rests (Mounted On Lathe), (3) Jaw Scroll Chuck, 12-25/32" (Mounted On Lathe)-A, (4) Change Gears-63T, 69T, 78T, 90T-F, (4) Tool Holder-C, Drive Plate-B, Faceplate, 24-25/32" (With 6 Dogs)-D, Follow Rest (Mounted On Lathe), Round Nut Spanner, 170 To 210 mm-E |
| Includes Collet Closer | No Collet Closer |
| Includes Digital Readout | Digital Readout Included |
| Includes Taper Attachment | Taper Attachment Included |
| Input Voltage (nominal) | 220/440V AC |
| Lathe Head Drive | Gear Drive |
| Longitudinal Feed - Maximum | 0.0937 in./rev. |
| Longitudinal Feed - Minimum | 0.0023 in./rev. |
|---|---|
| Metric Thread - Maximum | 14 mm |
| Metric Thread - Minimum | 1 mm |
| Overall Depth | 138" |
| Phase | Three |
| Series | GH-2680ZH Series |
| Sound Level | 88 dBA |
| Spindle Bore Size | 4 1/8" |
| Spindle Nose Taper | D1-8 Camlock |
| Spindle Speed - Maximum | 1600 RPM |
| Spindle Speed - Minimum | 36 RPM |
| Swing Over Gap | 34" |
| Tailstock Spindle Travel | 6" |
| Tailstock Taper | MT5 |
| Threads Per Inch - Maximum | 30 |
| Threads Per Inch - Minimum | 2 |
| Voltage | 230/460V AC |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 109.22 |
| HS Code | 8458190030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4162.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)