-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lathe |
|---|---|
| Bed Width | 16" |
| Carriage Travel | 72 1/2" |
| Carriage Travel - Maximum | 72 1/2" |
| Compound Slide Travel | 5 1/2" |
| Compound Slide Travel - Maximum | 5 1/2" |
| Cross Feed - Maximum | 0.0404 in./rev. |
| Cross Feed - Minimum | 0.01 in./rev. |
| Cross Feed Rates | 65 |
| Cross Slide Travel - Maximum | 14 1/16" |
| Current | 12.6/25.4A |
| Digital Readout Included | Newall Dp700 |
| Distance Between Centers | 80" |
| Drive | Geared Head |
| Frequency | 60 Hz |
| Gap Length | 8" |
| Horsepower | 10 hp |
| Includes | (2) Steady Rests (Mounted On Lathe), (3) Jaw Scroll Chuck, 12-25/32" (Mounted On Lathe)-A, (4) Change Gears-63T, 69T, 78T, 90T-F, (4) Tool Holder-C, Drive Plate-B, Faceplate, 24-25/32" (With 6 Dogs)-D, Follow Rest (Mounted On Lathe), Round Nut Spanner, 170 To 210 mm-E |
| Includes Digital Readout | Digital Readout Included |
| Includes Stand | Stand Included |
| Input Voltage (nominal) | 220/440V AC |
| Lathe Head Drive | Gear Drive |
| Length Of Gap | 8 , 8" |
| Longitudinal Feed - Maximum | 0.0937 in./rev. |
| Longitudinal Feed - Minimum | 0.0023 in./rev. |
| Max. Tool Size | 1 1/4" x 1 1/4" |
| Metric Thread - Maximum | 14 mm |
| Metric Thread - Minimum | 1 mm |
| Motor Hp | 10 hp |
| Motor Voltage | 230/460V |
| No. Of Inch Threads | 48 |
| No. Of Longitudinal And Cross Feed Rates | 65 |
| No. Of Metric Threads | 22 |
| No. Of Motor Phase | 3 |
| No. Of Spindle Speeds | 12 |
| Number Of Inch Threads | 48 |
| Number Of Metric Threads | 22 |
| Number Of Spindle Speeds | 12 |
| Overall Depth | 138" |
|---|---|
| Overall Dimensions | 138" x 43" x 57" |
| Overall Height | 57" |
| Overall Length | 136" |
| Overall Width | 43" |
| Phase | 3.0 |
| Range Of Cross Feeds | 0.010 to 0.0404 |
| Range Of Inch Threads | 2 to 30 |
| Range Of Longitudinal Feeds | 0.0023 to 0.0937 |
| Range Of Metric Threads | 1-14 |
| Range Of Spindle Speeds | 36-1600 RPM |
| Series | GH-2680ZH Series |
| Size | 26" x 80" |
| Sound Level | 88 dBA |
| Spindle Bore | 4 1/8" |
| Spindle Bore Size | 4 1/8" |
| Spindle Mount | D1-8 |
| Spindle Nose Taper | D1-8 Camlock |
| Spindle Speed | 36-1600 RPM |
| Spindle Speed - Maximum | 1600 RPM |
| Spindle Speed - Minimum | 36 RPM |
| Spindle Taper With Sleeve | MT-5 |
| Steady Rest Capacity | 25/32", 4 29/32", 3 15/16", 9 7/16" |
| Style | Engine Large Spindle Bore |
| Swing In Gap | 34" |
| Swing Over Bed | 26" |
| Swing Over Cross Slide | 16 1/2" |
| Swing Over Gap | 34" |
| Swing Through Gap | 34" |
| Tailstock Spindle Travel | 6" |
| Tailstock Taper | MT5 |
| Tailstock Travel | 6" |
| Taper In Tailstock Spindle | MT-5 |
| Thread Range | 1 mm to 14 mm |
| Threads Per Inch - Maximum | 30 |
| Threads Per Inch - Minimum | 2 |
| Voltage | 230/460V AC |
| Width Of Bed | 16" |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 109.22 |
| HS Code | 8458190030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4162.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)