JB INDUSTRIES TC-50-11 Cap Tube .050 Inner Diameter x .114 O.D. x 11 Feet

Item: AC8UQZ
Model: TC-50-11
Cross Ref: 3DXJ4
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.86
5% off
$33.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Capillary Tubing
Connection Size 0.05" x 0.114"
Connection Type ID x OD
Features Sealed And Dehydrated Tube, Short Coils Are Boxed With Application Charts
Inside Dia. 0.05"
Length 132"
Material Copper
Outside Dia. 0.114"
Overall Length 11 ft.
Tubing Material Copper
Type Copper

Shipping Information

Height (cm) 3.3
Length (cm) 18.54
Width (cm) 14.73
HS Code 7411101090
Country Of Origin US
Weight (kg) 0.189

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site