-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Capillary Tubing |
|---|---|
| Connection Size | 0.031" x 0.083" |
| Connection Type | ID x OD |
| Features | Sealed And Dehydrated Tube, Short Coils Are Boxed With Application Charts |
| Inside Dia. | 0.031" |
| Length | 144" |
|---|---|
| Material | Copper |
| Outside Dia. | 0.083" |
| Overall Length | 12 ft. |
| Tubing Material | Copper |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 14.73 |
| HS Code | 7411101090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)