-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Pump Oil |
|---|---|
| Application | Vacuum Pumps |
| Base | Mineral Oil |
| Base Oil | Mineral |
| Color | Yellow |
| Container Type | Bottle |
| Flash Point | 390°F |
| Four-ball Wear | 0.45 mm |
| Iso Viscosity Grade | 40 |
|---|---|
| Pour Point | 5°F |
| Specific Gravity | 0.877 |
| Temp. Range | -29°F to +514°F |
| Viscosity @ 100c | 11.3 cST |
| Viscosity @ 40c | 101 cST |
| Viscosity Index | 102 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 5.72 |
| HS Code | 2710193080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)