-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stink Stopper Quad Close Trap Seal |
|---|---|
| Application | Floor Drain |
| Color | Black |
| Connection Type | Push In |
| Finish | Unfinished |
| Fits Drain Size | 4" |
| Flow Rate | 73 GPM |
| Includes | Quad Close Trap Seal |
| Material | Rubber |
| Nominal Pipe Size | 4" |
|---|---|
| Overall Diameter | 4" |
| Overall Height | 2 5/8" |
| Overall Length | 4" |
| Pipe Dia. | 4" |
| Product Type | Stink Stopper Quad Close Trap Seal |
| Shape | Round |
| Standards | Asse 1072-2007 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 11.43 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)