JAY R. SMITH MFG. CO 2692-02 Stink Stopper Quad Close Trap Seal For 2in. Pipe

Item: AB7WMY
Model: 2692-02
Cross Ref: 24E548
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$56.64
10% off
$50.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Stink Stopper Quad Close Trap Seal
Material Elastomeric
Pipe Dia. 2"

Shipping Information

Height (cm) 7.37
Length (cm) 5.84
Width (cm) 6.1
HS Code 3917400090
Country Of Origin CN
Weight (kg) 0.045

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site