-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Drain Dome |
|---|---|
| Ada Compliant | No |
| Color | Gray |
| Drain Material | Polyethylene |
| For Use With Drain Type | Roof Drain |
| Includes | Replacement Dome |
| Installation Type | Flanged |
| Material | Polyethylene |
| Outlet Location | Bottom |
|---|---|
| Overall Diameter | 6 5/8" |
| Overall Height | 4" |
| Product Type | Dome Strainer |
| Resistance Properties | Corrosion Resistant |
| Shape | Round |
| Standards | Asme A112.6.4 |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 17.02 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | HK |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)