-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Drain Dome |
|---|---|
| Material | Cast Iron |
| Color | Yellow |
| Finish | Duco Coated |
| For Use With Drain Type | Roof Drain |
| Includes | Replacement Dome |
| Installation Type | Flanged |
|---|---|
| Outlet Location | Bottom |
| Overall Dia. | 10" |
| Overall Height | 4 3/8" |
| Resistance Properties | Corrosion Resistant |
| Standard Logo | asme.png |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 25.4 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.8025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)