-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Annular Cutter Arbor |
|---|---|
| Compatible With Manufacturer Model Number | 2LKP8, 2LKP9, 2LKR1, 350017, 350018, 55VC63, JMD-45GH, JMD-45GHPF, JMD-45VSPFT, MFG. NO. 340020, MFG. NO. 350125, MFG. NO. 444F35, MFG. NO. JMD-40GH, MFG. NO. JMD-40GHPF, MFG. NO. JMD-45VSPF, VMD-30VS |
| Compatible With Mfr. Model No. | 2LKP8, 2LKP9, 2LKR1, 350017, 350018, 55VC63, JMD-45GH, JMD-45GHPF, JMD-45VSPFT, Mfg. No. 340020, Mfg. No. 350125, Mfg. No. 444F35, Mfg. No. JMD-40GH, Mfg. No. JMD-40GHPF, Mfg. No. JMD-45VSPF, VMD-30VS |
| Design | For Use With Machines With A R8 Spindle |
| Includes | Coolant Inducer |
|---|---|
| Product Design | Arbor |
| Shank Dia. | 3/4" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 11.18 |
| HS Code | 8466208020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)