-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Annular Cutter Arbor |
|---|---|
| Compatible With Mfr. Model No. | 31342621206 |
| Design | For Use With Machines With A 3 MT Spindle |
| Includes | Coolant Inducer |
|---|---|
| Product Design | Arbor |
| Shank Dia. | 3/4" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 10.92 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)