-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Legs |
| Cabinet Color | Gray |
| Cabinet Material | Stainless Steel |
| Cabinet Storage Components | Drawers, Shelves |
| Cabinet Style | Drawer, Shelf |
| Color | Gray |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Solid |
| Drawer Depth | 16" |
| Drawer Height | 4 1/4" |
| Drawer Hxwxd | 4 1/4" x 16" x 16" |
| Drawer Width | 16" |
| Duty Rating | Heavy Duty |
| Finish | Polish |
| Frame Assembled | Assembled |
| Handle | Lever |
|---|---|
| Includes | (2) Lockable Doors, (2) Lockable Drawers |
| Includes Keys | Yes |
| Load Capacity Per Shelf | 1200 lbs. |
| Lock Type | Keyed |
| Locking System | Three Point |
| Material | Stainless Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 2 |
| Number Of Shelves | 2 |
| Overall Width | 36" |
| Panel Material Thickness | 16 ga. |
| Shelf Capacity | 1200 lbs. |
| Shelf Material Thickness | 16 ga. |
| Strength Rating | Heavy Duty |
| Style | Combination |
| Total Number Of Drawers | 2 |
| Vertical Shelf Clearance | 18" |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 89.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)