-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Order Picking Stock Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Bottom Shelf Lip Height | 1 1/2" |
| Capacity Per Shelf | 600 lbs. |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 5" |
| Caster Finish | Urethane Coating |
| Caster Material | Urethane |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 5" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Polyurethane |
| Caster Width | 1 1/4" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Color | Silver |
| Distance Between Shelves | 25 1/8" |
| Finish | Polish |
| Gauge | 16 ga. |
| Handle | Tubular |
| Handle Type | Flat |
|---|---|
| Includes | Writing Shelf |
| Includes Electrical Outlets | No |
| Lip Height | 1 1/2" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 1200 lbs. |
| Material | Stainless Steel |
| Method Of Construction | Welded |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 2 |
| Overall Height | 39" |
| Overall Length | 51" |
| Overall Width | 18 1/4" |
| Shelf Length | 36" |
| Shelf Type | Lipped |
| Shelf Width | 18" |
| Top Shelf Lip Height | 1 1/2" |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)