-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Workbench |
|---|---|
| Assembled/unassembled | Welded |
| Assembly | Fully Assembled |
| Back Stop Height | 1" |
| Color | Gray |
| Depth | 30" |
| Edge Shape | Radius |
| Features | 2" x 3/16" Lower Support Between The Two Cabinets For Stability, All Doors Are Keyed Alike, Cabinets Each Have One Door With A Height Clearance Of 24", Each Door Comes With 2 Keys, Feet Allow For Moving Of Unit With Fork Lift Truck |
| Finish | Powder Coat |
| Foot Type | Leg Leveling Pad |
| For Environment | Welded Construction |
| Frame Color | Gray |
| Frame Gauge | 16 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 31" |
| Height Adjustability | Fixed Height |
| Height To Surface Top | 33" |
| Included Components | Back Stop, Side Stops |
| Includes | (2) Keyed-Alike Keys For Each Door, 2" x 3/16" Lower Support |
| Leg Type | Pedestal Cabinet Base |
| Load Capacity | 2000 lbs. |
| Lock Type | Keyed |
|---|---|
| Material | Steel |
| Material Thickness | 12 ga. |
| Number Of Cabinets | 2 |
| Number Of Drawers | 0 |
| Number Of Knockouts | 0 |
| Number Of Legs & Bases | 4 |
| Number Of Outlets | 0 |
| Number Of Shelves | 0 |
| Overall Depth | 30" |
| Overall Height | 34" |
| Overall Load Capacity | 2000 lbs. |
| Overall Width | 72" |
| Portability | Stationary |
| Top Gauge | 12 ga. |
| Top Material Finish | None |
| Top Surface Material | Steel |
| Top Thickness | 0.078" |
| Work Surface Material | Steel |
| Workbench Assembly | Welded |
| Brake Type | None |
| Outlet Type | None |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 203.2 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 117.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)