-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Utility Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Capacity Per Shelf | 400 lbs. |
| Caster Dia. | 8" |
| Caster Material | Pneumatic |
| Caster Type | Pneumatic |
| Caster Width | 3" |
| Color | Gray |
| Distance Between Middle And Bottom Shelf | 11 7/16" |
| Distance Between Shelves | 11 7/16" |
| Distance Between Top And Middle Shelf | 11 7/16" |
| Finish | Powder Coated |
| Gauge | 14 ga. |
| Handle | Tubular With Smooth Radius Bend |
| Handle Included | Yes |
| Handle Type | Flat |
|---|---|
| Lip Height | 1 1/2" |
| Load Capacity | 1200 lbs. |
| Material | Steel |
| Number Of Shelves | 3 |
| Overall Height | 39" |
| Overall L X W X H | 42 1/4" x 24 1/4" x 39" |
| Overall Length | 42 1/4" |
| Overall Width | 24 1/4" |
| Shelf L X W | 36" x 24" |
| Shelf Length | 36" |
| Shelf Style | Lipped |
| Shelf Type | Lipped Edge |
| Shelf Width | 24" |
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 59.87 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)