JAMCO EF348P600GP Reinforced Service Cart, 3 Shelves, 2,400 lbs Capacity with Ergonomic Handle

Item: CY4GHK
Model: EF348P600GP
Check Availability
Limited Availbility.

Get it by Thursday, Feb 12

Shelf Width
Shelf Length

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Service Cart

Shipping Information

Height (cm) 91.44
Length (cm) 121.92
Width (cm) 76.2
Country Of Origin US
Weight (kg) 100.8

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site