-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Legs |
| Bin Color | Yellow |
| Bin Depth | 11", 14 3/4" |
| Bin Louvered Panel Location | Cabinet Back |
| Bin Material | Plastic |
| Bin Width | 8 1/4", 16 1/2" |
| Bins Per Cabinet | 12 |
| Cabinet Color | Black |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Shelf Capacity | 1000 lbs. |
| Cabinet Storage Components | Bins, Shelves |
| Cabinet Style | Shelf And Bin |
| Color | Black |
| Door Locking Points | 3 |
| Door Type | Ventilated |
| Duty Rating | Extra Heavy Duty |
| Leg Height | 4" |
|---|---|
| Load Capacity Per Shelf | 1000 lbs. |
| Lock Type | Padlock Hasp |
| Material | Welded Steel |
| Method Of Construction | Welded |
| Number Of Bins | 12 |
| Number Of Cabinet Bins | 12 |
| Number Of Cabinet Shelves | 2 |
| Number Of Door Bins | 0 |
| Number Of Door Shelves | 0 |
| Number Of Shelves | 2 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Load Capacity | 2000 lbs. |
| Overall Width | 48" |
| Panel Thickness | 14 ga. |
| Shelf Adjustment Increments | 2 1/2" |
| Total Capacity | 2000 lbs. |
| Total Number Of Bins | 12 |
| Type | Bin, Shelf Cabinet |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 132.08 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 232.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)