-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safe Cabinet |
|---|---|
| Cabinet Type | Undercounter |
| Color | Yellow |
| Compatible Shelf Model Number | GS222 |
| Depth | 22" |
| Door Closure Type | Self Closing |
| Door Construction | 14-Gauge Outside And 18-Gauge Inside Construction, Dual Wall |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Height | 25 3/4" |
| Door Opening Width | 20 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 22" |
| Exterior Height | 35" |
| Exterior Width | 24" |
| Features | 2" Leakproof Sill To Contain Leaks, Adjustable Leveling Feet, Doors Has 3 Point Locking System And Radius Edges, Safety Signage In Large Red Letters, Twin 2" Flame Arrester Vents |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 35" |
| Includes | (2) Keys, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage" Large Red Letters, Twin 2" Flame Arrester Vents |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Under Counter |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Standards | Ufc 79 |
| Storage Capacity | 12 gal. |
| Storage Container Type | Small Containers |
| Sump Capacity | 3.59 gal. |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 24" |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 88.2 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)